Shop All Desk Chairs
Lorell
Executive Chair, Leather, Adjustable Arms, Black
Mfr # LLR59532
Zoro # G3427492
product price: $202.99
/ea
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Leather
- Seat Color Black
- Back Material Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59532
- Zoro # G3427492
- Country of Origin China
- Category Desk Chairs
Dimensions
Overall Height | 44-1/2" |
Height | 44.5" |
Width | 27.8" |
Depth | 32" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Leather |
Seat Color | Black |
Back Material | Leather |
Back Color | Black |
Caster Type | 5-Star Base |
Base Color | Black |
Base Material | Nylon |
Color | Black |
Item | Deluxe High-Back Leather Chair,Black |
Material | Leather |
Frame Material | Nylon |
Number of Casters | 5 |
Features | Adjustable with Tilt Tension Control/Tilt Lock, Arm Pad Angle Adjustment, Comfortable |
Adjustable | Swivel |
Shape | 5-star |
Type | Executive Chair |
Assembly | Assembly Required |
Style | Executive Chair |
Description
Deluxe High-Back Leather Chair,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 48" Lx 46" W, Vinyl/Metal (493P17)
- FLASH FURNITURE Contemporary Chair, Leather, 18-1/2" to 22-1/2" Height, Fixed Arms, Black LeatherSoft (GO-5301B-BK-LEA-GG)
- TRUE Cutting Board, Poly, 48" x 30" x 1/2" (810852)
- ALEXANDER TARON Alexander Taron 522-1 Engstler Weight-driven Cuckoo Clock - Full Size (522-1)
- LORELL Soho High-back Leather Chair (81801)
- LORELL High Back Chair Frame Black (86212)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- LORELL Student Training Chair (69585)
- GLOBAL INDUSTRIAL Medical/Drafting Stool with Back Cushion & Footring, Caressoft Vinyl, Black (B522158)
- Lorell Seating