Shop All Desk Chairs
This Product is Discontinued
Lorell
Executive Chair, Fabric, Adjustable Arms, Black (Discontinued)
Mfr # LLR59536
Zoro # G3441142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR59536
- Zoro # G3441142
- Country of Origin Unknown
- Category Desk Chairs
Dimensions
Overall Height | 46.8" |
Depth | 30.3" |
Height | 46.8" |
Width | 23" |
Details
Office Chair Style | Executive Chair |
Arm Style | Adjustable Arms |
Seat Material | Fabric |
Seat Color | Black |
Back Color | Black |
Backrest | Breathable Mesh Back |
Base Color | Black |
Base Material | Steel |
Color | Black |
Item | Lorell Big And Tall Chair |
Material | Fabric, Foam |
Weight Capacity | 400 lb. |
Frame Material | Steel |
Features | Mesh Back, Durable, Arm Height Adjustment, Adjustable with Tilt Tension Control/Tilt Lock, Breathable, Comfortable, Sturdy, Padded Armrest |
Type | Executive Chair |
Assembly | Assembly Required |
Description
Lorell Big And Tall Chair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.