Shop All Desk Chairs
Lorell
Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black
Mfr # LLR85561
Zoro # G3438430
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Office Chair Style Executive Chair
- Arm Style Adjustable Arms
- Seat Material Fabric
- Seat Color Black
- Seat Height Range 18" to 21-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR85561
- Zoro # G3438430
- Country of Origin Taiwan, Province of China
- Category Desk Chairs
Dimensions
Seat Height Range | 18" to 21-3/4" |
Seat Width | 20.90" |
Seat Depth | 21.30" |
Back Height | 24" |
Overall Height | 46" |
Seat Height Max. | 21.75" |
Width | 26" |
Seat Height Min. | 18" |
Back Width | 20.70" |
Depth | 27.5" |
Height | 46" |
Description
High-Back Mesh Chair,Fabric Black Seat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVABLISS Caesar CAE-1036 Handmade Area Rug (CAE1036-23)
- BAXTON STUDIO Gradisca Modern Tan Faux Leather and Walnut Brown Finished Wood 2Piece Swivel Counter Stool Set (225-2PC-12977-ZORO)
- FLASH FURNITURE Blue Plastic Stackable School Chair with 13.25'' Seat Height, PK4 (4-YU-YCX4-004-BLUE-GG)
- HOLLAND BAR STOOL CO 30" dia. Greystone, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RGryStn)
- LORELL Managerial Chair, Leather, 17-1/2" Height, Open Loop Arms, Black (LLR60121)
- LORELL CHAIR, MID, SOHO MESH BACK (LLR83307)
- LORELL Lorell® High-Back Mesh Chair - Black (85561)
- LORELL Managerial Chair, Mesh, 17" to 21" Height, Adjustable Arms, Black, Silver (LLR86904)
- LORELL Managerial Chair, Leather, 19" to 21-3/4" Height, Padded Arms, Black, Chrome (LLR59538)
- LORELL Mesh Back Chair with Air Grid Fabric Seat (83100)
- FLASH FURNITURE Contemporary Chair, Leather, 19" to 23" Height, Fixed Arms, Brown (BT-70172-BN-GG)
- Lorell Seating