Shop All Business Card Holders
Lorell
Desktop Card File, 650 Card, Black, Clear
Mfr # LLR01029
Zoro # G3427608
product price: $7.15
/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black, Gray
- Includes A-to-Z Guides
- Material Plastic
- Product Type Business Card File
- Number of Cards 650
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR01029
- Zoro # G3427608
- Country of Origin China
- Category Business Card Holders
Dimensions
Compatible Card Width | 3 1/2 in |
Compatible Card Height | 2 in |
Details
Item | Business Card File |
Color | Black, Gray |
Includes | A-to-Z Guides |
Material | Plastic |
Product Type | Business Card File |
Number of Cards | 650 |
Description
Desktop Card File,650 Card,Black,Clear
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL End Tab Folder 8-1/2 x 11", 2 Fastener, Manila, Pk50 (UNV13120)
- ACCO/MEAD 200Ct Wht Filler Paper (15326)
- SMEAD Folder, Clssfc, Ltr, 2Div, Red Pk (SMD26860)
- PILOT Pen, Ez-Touch, Bp, Rt, 1.0Mm, Be, PK12 (32221)
- LORELL Lorell Business Card Storage Holder (LLR01030)
- LORELL Desktop Card File, 350 Card, Black, Clear (LLR01028)
- LORELL Lorell Business Card Storage Holder (LLR01031)
- LORELL Lorell Business Card Holder (LLR80657)
- UNIVERSAL ONE Business Card File Tray, (600) Cards (UNV10601)
- WOODEN MALLET 9 Pocket Countertop Business Card Holder; Black (BCC3-9BK)
- UNIVERSAL ONE CardHolder, Mesh, Black (UNVDS-340)
- Lorell Business Card Holders