Shop All Desks
Lorell
Desk Shell, 23.6" D X 41.4" W X 29-1/2" H, Walnut, 3mm PVC (Edge)
Mfr # LLR69980
Zoro # G3442448
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Shell
- Overall Width 41.4"
- Overall Depth 23.6"
- Overall Height 29-1/2"
- Finish Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.4" |
Overall Depth | 23.6" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 41.4" |
Depth | 23.6" |
Details
Type | Desk Shell |
Item | Return Shell |
Finish | Laminate |
Color | Walnut |
Material | 3mm PVC (Edge) |
Series | Essentials |
Assembly | Assembly Required |
Features | Cord Management, Grommet, Adjustable Feet, Modesty Panel, Durable |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 4 1/2 x 3 x 3 Finial Top in Mahogany (3007MH)
- NUDELL Metal Poster Frame 18x24 Black (31222)
- TRADEMARK FINE ART Pablo Esteban 'Pot Floor Vase On Burgundy' Canvas Art, 14x19 (ALI45159-C1419GG)
- LUXOR BLK 42" BLK CABINET TFY W/ 4" (WT42C2)
- LORELL Book Rack, 23.6" W X 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC) (LLR69892)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- LORELL Storage Rack, 15.8 in D X 31.5 in W X 18.1 in H, Walnut, Laminate (90280)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL 15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- REGENCY 35 D X 71 W X 29 H, Ash Grey, Wood (LDP7135AG)
- Lorell Desks