Shop All Desks
Lorell
Desk Return, 24" D, 35" W, 29-1/2" H, Walnut, 3mm PVC (Edge), Metal
Mfr # LLR34400
Zoro # G3443008
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Desk Return
- Overall Width 35"
- Overall Depth 24"
- Overall Height 29-1/2"
- Finish Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 35" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Depth | 24" |
Width | 35" |
Height | 29-1/2" |
Details
Type | Desk Return |
Item | Return |
Finish | Laminate |
Color | Walnut |
Material | 3mm PVC (Edge), Metal |
For Use With | Office |
Standards | Greenguard Certified |
Series | Essentials |
Assembly | Assembly Required |
Features | Lockable, Floor Glide, Adjustable Glide |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 19" to 27"Gray (6418HB)
- REGENCY 72 W 0 Drawer Legacy Storage Cabinets, Mahogany (LSC7236MH)
- TENNSCO Bookcase, Gray, Welded, 36" x 18" x 72" (BC18-72-MGY)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- LORELL White, Plastic (33996)
- LORELL Lorell Fortress Steel Teachers Desk - 48" x 30" - White/Platinum (LLR66940)
- LORELL Desk Shell, 23.6" D, 41.4" W, 29-1/2" H, Walnut, 3mm PVC (Edge) (LLR69980)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL Bridge, 41.4" W, 29-1/2" H, Cherry, Laminate (LLR69426)
- WE'RE IT Lift it, 72"x30" Electric Sit Stand Desk, 4 Memory/1 USB LED Control Charcoal Strand Top, Black Base (VL23BLK7230-6307)
- Lorell Desks