Shop All Desk Accessories & Organizers
Lorell
Deluxe Adjustable Desk RiserBlack
Mfr # LLR99759
Zoro # G3427422
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 16"
- Width 37"
- Depth 24"
- Features Keyboard Tray, Comfortable, Ergonomic, Gas Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR99759
- Zoro # G3427422
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Height | 16" |
Width | 37" |
Depth | 24" |
Details
Item | Deluxe Adjustable Desk RiserBlack |
Color | Black |
Features | Keyboard Tray, Comfortable, Ergonomic, Gas Spring |
Application | Notebook, Monitor, Keyboard |
Description
Deluxe Adjustable Desk RiserBlack
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAPER MATE Pen, Inkjoy, 100St, 1.0Mm, Bk, PK12 (1951257)
- DIXON TICONDEROGA DIXON TICONDEROGA Lumber Crayon, White, 12 in Dia, 412 in L (52300)
- A&D WEIGHING Digital Compact Bench Scale 5100g Capacity (HT-5000)
- RUST-OLEUM Painter's Touch 2X Ultra Cover Gloss White 12 Oz. Spray (249090)
- LORELL 9-compartment Drawer Tray Organizer (60006)
- LORELL Mesh Paper Clip Holder, 3.8" X 2.1", Steel (LLR84150)
- LORELL Pencil Cups, Steel Mesh, 3-1/2"x3-7/8", 6/BX, Black PK (LLR84149BX)
- LORELL Laminate Desk 4-compartment Drawer (82092)
- LORELL Lorell® Mesh Pencil Cup Holder, Black (84149)
- LORELL Lorell Contemporary Furniture, Laminate (LLR87525)
- ADVANTUS Large Pencil Box, Clear (37539)
- Lorell Desk Accessories & Organizers