Shop All TV Mounts & Stands
This Product is Discontinued
Lorell
Contemporary Flat Panel Tv Cart, Steel (Discontinued)
Mfr # LLR99755
Zoro # G3426810
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Height 64"
- Width 29.5"
- Material Steel
- Depth 28"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR99755
- Zoro # G3426810
- Country of Origin China
- Category TV Mounts & Stands
Dimensions
Height | 64" |
Width | 29.5" |
Depth | 28" |
Details
Item | Contemporary Flat Panel Tv Cart,Steel |
Color | Black |
Material | Steel |
Features | Sturdy, Shelf, Adjustable Height, Cable Management |
Frame Material | Steel |
Number of Casters | 4 |
Product Type | Display Cart |
Description
Contemporary Flat Panel Tv Cart,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.