Shop All Table Bases
Lorell
Contemporary Collection Adjustable Metal Base
Mfr # 86933
Zoro # G2754438
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.8 in
- Features Adjustable
- Width 47.9 in
- Color Gray
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 86933
- Zoro # G2754438
- UPC # 35255869331
- Country of Origin China
- Category Table Bases
Dimensions
Height | 9.8 in |
Width | 47.9 in |
Depth | 22.9 in |
Details
Features | Adjustable |
Color | Gray |
Material | Metal |
Assembly Required | Yes |
Application/Usage | Reception Area, Meeting |
Item | Table Base |
Style | Contemporary |
Description
Lorell Contemporary Collection Adjustable Metal Base
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30 X 72 X 30.125, Chrome, Laminate, Particleboard, Steel Top, Wood Grain (XU-A3072-REC-OAK-T-A-GG)
- REGISTRY Blanket, Polar Fleece, 66x90, Grey (POLAR-T-GRY)
- ZOWN Table Trolley, Rectangular Tables, Capacity 20 Tables, Grey Color (60241GRY1E)
- REDI SHADE 36 x 72 in. White Temporary Window Shade (6337380)
- LORELL Offset Leg, Square, Metal, f/Workstation, 7.87"x28.5"H, SR (LLR16250)
- LORELL Sit-stand Base, Double, Electric, 22"x42-1/2"-71", WE/GY/BK (LLR25959)
- LORELL Cafe Table Base, X-Leg, 42"x42"x30", Metallic Silver (LLR61630)
- LORELL Base, f/42"/48" Dia Top, Box 2/2, 24"x24"x29", Weathered CCL (LLR69589)
- LORELL Prominence Conference Table Slim Base Mahogany, Laminated Base (PLB24HMY)
- LORELL Training Table C-Leg Table Base, Metallic Silver C-leg Base, PK2 (61627)
- HON Huddle Flip-Top Base for 24" Deep Table Tops, 51-5/8w x 23-1/2d, Black (HMBFLIP24L.C.P)
- Lorell Table Bases