Shop All Desk Chairs
Lorell
CHAIR, MID, MOLDED SEAT, BLK
Mfr # LLR42172
Zoro # G001827085
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Mid Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR42172
- Zoro # G001827085
- Country of Origin China
- Category Desk Chairs
Details
Style | Mid Back Chair |
Description
Choose the position you need to work best with the customizing features of this mid-back chair with integral lumbar support. Soft armrests adjust in height and width while the arm pad pivots. The tilt lock freezes the back in four positions. Dual-action synchro tilt allows the back to recline at a 2-to-1 ratio to seat angle so you can recline while keeping the seat cushion relatively level to the floor. Other functions include pneumatic seat-height adjustment from 18" to 21-3/4", seat-glide mechanism from 17" to 18-1/2" and tilt tension. The 20-1/4" wide seat is made with 3" thick molded foam for cushioned comfort. Seat and back are upholstered in boldly colored fabric. Back measures 19" wide x 21-1/4" high. Five-star nylon base is equipped with hooded, dual 60mm casters for easy chair movement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICEBERG OfficeWorks Resin Storage Cabinet, 33w x 18d x 66h, Black (92551)
- VIDEO MOUNT PRODUCTS Side Panel Lock Kit (Set of 2 Locks) (ERENSL2)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- HOLLAND BAR STOOL CO 30" 4" North Dakota Cushion Seat, Blk Wrinkle Base Swivel Bar Stool (L8B130NorDak)
- LORELL Soho Big & Tall Mesh Back Chair (81804)
- LORELL CHAIR, HIBACK, MESH, HEADREST (LLR03208)
- LORELL Mid-Back Chair with Mesh Seat & Back (83106)
- LORELL Executive Chair, Leather, Adjustable Arms, Black (LLR59535)
- LORELL High Back Chair Frame Black (86212)
- LORELL CHAIR, SOHO, FLIP ARM, BLEA (LLR81803)
- FLASH FURNITURE Office Desk 47-1/4" W, Silver (NAN-WK-008-GG)
- Lorell Seating