Shop All Desk Chairs
Lorell
CHAIR, HIBACK, MESH, HEADREST
Mfr # LLR03208
Zoro # G701827071
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style High Back Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR03208
- Zoro # G701827071
- UPC # 35255032087
- Country of Origin China
- Category Desk Chairs
Details
Style | High Back Chair |
Description
This Mesh Task Chair with headrest comes with an open breathable mesh seat and back that will keep you cool and comfortable during extended periods of work. Multi-direction armrests can be adjusted to suit your personal preferences. Synchro-tilt, push-button, mechanism moves the back and seat in unison at a 2:1 ratio and locks in any position throughout the tilt range. Built-in seat slider allows you to adjust the depth of the seat. Adjustable tilt tension control allows you to customize the optimal angle at which you sit. Pneumatic, adjustable gas lift allows easy seat-height adjustment from 19" to 22-1/2" to help you find the personalized sitting style that suits you and your work environment. Large, 27'' black nylon base provides added stability to the chair. Hooded double-wheel casters make it easy to move and shift directions. Seat measures 18" wide x 19" deep. Back size is 24" wide x 18" high. Arm height ranges from 26" to 29". Weight capacity is 275 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Steel Base, Gray (4323GR)
- MARTEX Sheet, King, Thread T200, 12" Pocket, PK6 (1A30186)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- BEVCO Polyurethane Task Chair, 21" to 31", No Arms, Black (7501D)
- LORELL Student Training Chair (69585)
- LORELL Managerial Chair, Fabric, 17.70" to 21" Height, Adjustable Arms, Black (LLR86209)
- LORELL High Back Mesh Chair w/ Headrest (81998)
- LORELL Managerial Chair, Fabric, 16-3/4" to 20.88" Height, Flip-Up Arms, Black (LLR59519)
- LORELL Executive Chair, Fabric, 18" to 21-3/4" Height, Adjustable Arms, Black (LLR85561)
- LORELL Soho High-back Leather Chair (81801)
- ALERA Office Chair, 275 lb Cap., Gray Seat (ALEWS42B47)
- Lorell Seating