Shop All Stacking Chairs
Lorell
Chair, Fabric Seat, Mesh Back, Metal Frame, PK2
Mfr # 84385
Zoro # G2757938
product price: $259.99
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Seat Width 18.50 in
- Application Reception Area, Training Area
- Weight Capacity 275 lbs
- Width 24.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 84385
- Zoro # G2757938
- UPC # 35255843850
- Country of Origin Taiwan, Province of China
- Category Stacking Chairs
Dimensions
Seat Width | 18.50 in |
Width | 24.7 in |
Height | 37 in |
Depth | 24 in |
Seat Height Max. | 19 in |
Details
Color | Black |
Application | Reception Area, Training Area |
Weight Capacity | 275 lbs |
Base Style | Rectangular |
Assembled/Unassembled | Unassembled |
Features | Durable, Swivel Caster, Adjustable Back, Adjustable Seat |
Seat Color | Black |
Seat Material | Fabric |
Frame Material | Metal |
Back Material | Mesh |
Style | Stacking Chair |
Item | Nesting Chair |
Chair/Seat Type | Guest Chair |
Maximum Recommended Usage Time | 4 hr |
Number of Legs | 4 |
Description
Lorell Chair, Fabric Seat, Mesh Back, Metal Frame, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTEX Flat Sheet, Full, 84" W, 108" L, PK6 (1A37130)
- KAMP-RITE TENT COT Self-Inflating Pad, Green, 250 lb Capacity (SIP291)
- FLASH FURNITURE Desk Chair, Fabric, 23 1/2- Height, Padded Loop, Black Fabric (GO-2078-GG)
- TENNSCO Letter Size Add-On Unit (128848AC)
- LORELL Mesh Back Nesting Chair, PK2 (41846)
- LORELL Plastic Stacking Chairs, Arched Base, PK4 (LLR85567)
- LORELL Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2 (42948)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- HON Stacking Chair, 21-1/2"L31"H, Armless (H4031.MB.T)
- NATIONAL PUBLIC SEATING Stacking Chair, 9200 Series, Vinyl Black (9210-SV)
- Lorell Seating