Shop All Executive Chairs
Lorell
CHAIR, EXECUTIVE, SOFT
Mfr # LLR03206
Zoro # G801827148
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR03206
- Zoro # G801827148
- UPC # 35255032063
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
High-back executive chair brings comfort and stability to any office environment. It features durable, premium vinyl upholstery and high-back styling with exemplary lumbar support. Arms adjust in height from 24" to 30" for best positioning. Executive chair also features pneumatic gas lift seat-height adjustment from 19-1/2" to 22-1/2", 360-degree swivel, adjustable tilt tension control, spring tilt mechanism, and ability to lock in the upright position. Large 27", five-star nylon base provides stability while affording plenty of mobility thanks to its five hooded, double-wheel casters. Seat size is 20" wide x 18-1/2" deep. Back size is 20" wide x 28" high. Weight capacity is 275 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Rectangle Activity Table, 30" X 60" X 30.25", Laminate Top, Wood Grain (XU-A3060-REC-OAK-H-A-GG)
- VINTIQUEWISE 51 W, 19 L, 31 H (QI003898)
- ZORO SELECT Mini Blinds, 72" Lx 43" W, White, Vinyl (493N81)
- HON Mod Desk Shell, 60" x 30" x 29", Sepia Walnut (HONLDS6030LE1)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- LORELL Leather Executive Chair, 18-1/2" to 22-1/4", Fixed Arms, Black (LLR59497)
- LORELL Mesh Executive Chair, Fixed Arms, Black (LLR84868)
- LORELL Leather Executive Chair, 19" to 21-3/4", Padded Arms, White, Chrome (LLR59502)
- LORELL Mesh Executive Chair, 20-1/2" to 24-1/4", Black (LLR47422)
- LORELL CHAIR, EXEC, LEATHER (LLR83308)
- FLASH FURNITURE Contemporary Chair, Mesh, 17-1/2" to 21-3/4" Height, Adjustable Arms, Black Mesh (BL-ZP-806-BK-GG)
- Lorell Executive Chairs