Shop All Executive Chairs
Lorell
CHAIR, EXEC, LEATHER
Mfr # LLR83308
Zoro # G301827150
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Executive Chair
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR83308
- Zoro # G301827150
- Country of Origin China
- Category Executive Chairs
Details
Style | Executive Chair |
Description
High-back executive chair features bonded leather upholstery for a luxurious seating experience. The polypropylene arms adjust in height and feature soft padding made of polyurethane so you can sit back and relax. Customize the chair for the ideal position with comfort functions including pneumatic seat-height adjustment, tilt lock, adjustable tilt tension and 360-degree swivel. Base is equipped with dual-wheel casters for easy chair movement. Weight capacity is 250 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- FLASH FURNITURE Black Fabric Stack Chair (5-XU-8700-BLK-B-30-GG)
- RICARDO Ricardo Serene Rod Pocket/Back Tab Curtain Panel (06915-70-096-01)
- KFI Chair, Armless, 500lb. Capacity (HTB1040SB-3906)
- LORELL Leather Executive Chair, 18-1/4" to 21-3/4", Padded Arms (LLR63280)
- LORELL Wood Base Leather High-back Executive Chair (LLR69590)
- LORELL 28.5 in. High Back Chair FrameBlack (LLR86210)
- LORELL Mesh Executive Chair, Adjustable Arms, Black (LLR84565)
- LORELL Leather Executive Chair, Open Loop Arms, Black (LLR84869)
- LORELL Leather Executive Chair, Padded Arms, Black (LLR85036)
- ALERA Leather Executive Chair, 20" to 23", Padded Arms, Brown, Bronze (ALEVN4159)
- Lorell Office Chairs