Shop All Desks
Lorell
Book Rack, 23.6" W, 29-1/2" H, Cherry, Laminate Polyvinyl Chloride (PVC)
Mfr # LLR69892
Zoro # G3442481
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Book Rack
- Overall Width 23.6"
- Overall Height 29-1/2"
- Color Cherry
- Material Laminate Polyvinyl Chloride (PVC)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 23.6" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 23.6" |
Depth | 23.6" |
Details
Type | Book Rack |
Item | Lorell Contemporary Furniture,Laminate |
Color | Cherry |
Material | Laminate Polyvinyl Chloride (PVC) |
Series | Essentials |
For Use With | Book |
Assembly | Assembly Required |
Features | Pre-drilled Holes, Adjustable |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 15-1/2" Digital Wall Clock, Black (DIG-6B)
- LIVABLISS La Casa LCS-2307 Machine Washable Area Rug (LCS2307-23)
- FLASH FURNITURE Computer Desk, 31-1/2" D, 63" W, 28-7/8" H, Mahogany, Laminate (NAN-JN-2108-GG)
- KASON Cam-Rise Spring Assisted Hinge Flush, RH (11248000028)
- LORELL Desk Shell, 23.6" D, 35.6" W, 29-1/2" H, Mahogany, 3mm PVC (Edge) (LLR69389)
- LORELL 23.6" D, 41.4" W, 30" H, Mahogany, P2 Particleboard (LLR34324)
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- LORELL Lorell® Rectangular Desk Shell - 48"W x 30"D x 29-1/2" - Cherry - Essentials Series (LLR69903)
- LORELL SOHO Table Desk Finish: Charcoal, Powder Coated Base (97618)
- LORELL 15.1" D, 25.6" W, 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- HIRSH L Shaped Desk, 72" D, 66" W, 29-1/2" H (20453)
- Lorell Desks