Shop All Boltless Shelving
This Product is Discontinued
Lorell
Boltless Shelving Unit, 18"D x 48"W x 72"H, 5 Shelves, Steel (Discontinued)
Mfr # LLR61622
Zoro # G3447022
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Shelves 5
- Material Steel
- Decking Material Particle Board
- Finish Powder Coated
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR61622
- Zoro # G3447022
- Country of Origin United States
- Category Boltless Shelving
Dimensions
Depth | 18" |
Width | 48" |
Height | 72" |
Details
Item | Lorell Riveted Steel Shelving |
Number of Shelves | 5 |
Material | Steel |
Decking Material | Particle Board |
Finish | Powder Coated |
Color | Black |
Shelf Capacity | 3800 lb. |
Recycled Content | 0.28 |
Description
Lorell Riveted Steel Shelving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.