Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 26.6"L33.3"H, Fixed, Bonded LeatherSeat
Mfr # LLR20026
Zoro # G3455599
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Bonded Leather
- Overall Height 33.3"
- Overall Depth 26.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR20026
- Zoro # G3455599
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.3" |
Overall Depth | 26.6" |
Width | 24" |
Seat Width | 20.87" |
Height | 33.3" |
Back Height | 15.75" |
Seat Depth | 17.37" |
Back Width | 20.87" |
Depth | 26.6" |
Description
Solid Wood Frame Guest ChairWalnut
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shower Curtain, vinyl, Translucent, 42 in W, 72 in L (4EEX6)
- HIRSH 36 in W Commercial Lateral, Lava Red (24249)
- WESTCLOX LCD ALARM CLOCK 1"" BLK (70043)
- ALTO-SHAAM Gaskets, Window, Inside, AR-7E (GS-22163)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68555)
- LORELL Guest Chair, 23-1/2"L32.8"H, Waterfall, LeatherSeat (LLR60462)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- LORELL BlackGuest Chair, 26.1"L35"H, Fixed, LeatherSeat (LLR20019)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- HON Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA90)
- Lorell Waiting Room & Guest Chairs