Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat
Mfr # LLR40201
Zoro # G3446928
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 33.3"
- Overall Depth 25.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR40201
- Zoro # G3446928
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.3" |
Overall Depth | 25.6" |
Back Height | 15.75" |
Height | 33.3" |
Back Width | 20.88" |
Seat Depth | 17.38" |
Width | 24" |
Seat Width | 20.88" |
Depth | 25.6" |
Description
Lorell Solid Wood Frame Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIVING ACCENTS VNYL 1"" WHT BLND 55X64 (MAX5564WH)
- FIREKING 12-3/16" W 4 Drawer Vertical File, Parchment (4R1822-CPA)
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH4)
- STOREX One Drawer Mini File Cabinet, w/Lock (61265B01C)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- LORELL Guest Chair, 23-1/2"L32.8"H, Waterfall, LeatherSeat (LLR60462)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL CHAIR, GUEST, 450 LB (LLR67001)
- ATLAS COMMERCIAL PRODUCTS Wood Chiavari Chair, Black (WCC4BK)
- Lorell Waiting Room & Guest Chairs