Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat
Mfr # LLR40200
Zoro # G3446961
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Style Fixed
- Seat Color Black
- Seat Material Leather
- Overall Height 33.3"
- Overall Depth 25.6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR40200
- Zoro # G3446961
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33.3" |
Overall Depth | 25.6" |
Back Height | 15.75" |
Seat Width | 20.88" |
Height | 33.3" |
Seat Depth | 17.38" |
Back Width | 20.88" |
Width | 24" |
Depth | 25.6" |
Description
Lorell Solid Wood Frame Guest Chair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Executive Leather Chair With Multifunctional Adjustments (506573)
- DESIGN TOSCANO Beagle Holiday Dog Ornament Sculpture (JH576327)
- DESIGN TOSCANO Weimaraner Holiday Dog Ornament Sculpture (JH576326)
- FELLOWES Back Support, Polyester/Foam Black (8037601)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40202)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40201)
- LORELL Gray Flannel Guest Chair with Sled Base (68562)
- LORELL Guest Chair, 27.3"L35"H, LeatherSeat (LLR84587)
- LORELL Guest Chair, 23-1/2"L32.8"H, Waterfall, LeatherSeat (LLR60462)
- LORELL BlackGuest Chair, 27.8"L41"H, Adjustable, MeshSeat, ErgoMeshSeries (LLR86202)
- FOUNDATIONS BlueGlider, 27"L41"H (4201046)
- Lorell Seating