Shop All Waiting Room & Guest Chairs
Lorell
BlackGuest Chair, 24.8"L33-1/2"H, FabricSeat
Mfr # LLR84576
Zoro # G3424202
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Seat Color Black
- Seat Material Fabric
- Overall Height 33-1/2"
- Overall Depth 24.8"
- Back Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84576
- Zoro # G3424202
- Country of Origin China
- Category Waiting Room & Guest Chairs
Dimensions
Overall Height | 33-1/2" |
Overall Depth | 24.8" |
Width | 26" |
Height | 33.5" |
Depth | 24.8" |
Description
Black Fabric Guest Chair,Metal Frame
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO 15.4 W, 15.4 L, 22 H (195-12101-ZORO)
- CALIFORNIA CABANA Towels 30 x 70 Blue, 24PK (CABANA-BL)
- BAXTON STUDIO Hilda Modern Greyish Beige Full Size Headboard (142-7755)
- HOLIDAY BRIGHT LIGHTS Celebrations Home 10 in. D X 9 ft. L LED Prelit Warm White Garland (MCPGAR9BOWWA)
- LORELL CHAIR, BARIATRIC (LLR66997)
- LORELL CHAIR, HEALTHCARE, GUEST (LLR66996)
- LORELL CHAIR, GUEST, WOOD, BLK (LLR68556)
- LORELL Guest Chair, 25"L35-1/2"H (LLR68551)
- LORELL CHAIR, GUEST, MESH, BK (LLR30953)
- LORELL BlackGuest Chair, 25.6"L33.3"H, Fixed, LeatherSeat (LLR40200)
- FLASH FURNITURE Chair, 20"L33"H, ContemporarySeries (CH-31230-BL-GG)
- Lorell Office Chairs