Shop All Stacking Chairs
Lorell
Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2
Mfr # 42948
Zoro # G2751534
product price: $278.99
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Depth 20 in
- Features Comfortable; Ergonomic; Upholstered, Cushioned
- Assembled/Unassembled Assembled
- Seat Color Black
- Seat Width 18.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 42948
- Zoro # G2751534
- UPC # 35255429481
- Country of Origin China
- Category Stacking Chairs
Dimensions
Depth | 20 in |
Seat Width | 18.75 in |
Back Height | 13.25 in |
Seat Depth | 17.50 in |
Seat Height Max. | 19 in |
Back Width | 17.25 in |
Width | 23.3 in |
Height | 32.3 in |
Details
Features | Comfortable; Ergonomic; Upholstered, Cushioned |
Assembled/Unassembled | Assembled |
Seat Color | Black |
Weight Capacity | 275 lbs |
Back Color | Black |
Seat Material | Fabric, Foam |
Base Color | Silver |
Base Style | Four-legged |
Style | Stacking Chair |
Item | Arctic Series Stack Chairs |
Number of Legs | 4 |
Description
Lorell Arctic Series Stack Chairs Foam Black, Fabric Seat, PK2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- FLASH FURNITURE Rectangle Activity Table, 30 W X 48 L X 30.125 H, Chrome, Laminate, Particleboard, Steel, Grey (XU-A3048-REC-GY-T-A-GG)
- SONNET Sonnet T-4645 1.75 in. Atomic Clock with White Time Numbers & AC Adapter (T-4645)
- HON BASYX Task Chair, Mesh, Fixed Arms, Black (VL702MM10)
- LORELL Plastic Stacking Chairs, Arched Base, PK4 (LLR85567)
- LORELL Plastic Arms Mesh Back Nesting Chair, PK2 (41845)
- LORELL Chair, Fabric Seat, Mesh Back, Metal Frame, PK2 (84385)
- LORELL Plastic Arms/Back Nesting Chair, PK2 (41847)
- LORELL Mesh Back Nesting Chair, PK2 (41846)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base (RUT-NC499A-BK-GG)
- FLASH FURNITURE Black Plastic Stack Chair with Steel Sled Base, PK 5 (5-RUT-NC499A-BK-GG)
- Lorell Stacking Chairs