Shop All Home & Office Phones
This Product is Discontinued
Lorell
Angled Height Mesh Phone Stand, Steel (Discontinued)
Mfr # LLR84155
Zoro # G3424010
This Product is Discontinued
Key Features
- Height 11.1"
- Width 10.1"
- Color Black
- Depth 5.3"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR84155
- Zoro # G3424010
- Country of Origin China
- Category Home & Office Phones
Dimensions
Height | 11.1" |
Width | 10.1" |
Depth | 5.3" |
Details
Item | Angled Height Mesh Phone Stand,Steel |
Color | Black |
Material | Steel |
Description
Angled Height Mesh Phone Stand,Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.