Shop All Dry Erase Boards
Lorell
Aluminum Frame Dry erase Board
Mfr # 19769
Zoro # G2751753
original price:
$32.00
20% off
new price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Board Color White
- Mounting/Mobility Type Wall
- Board Frame Material Aluminum
- Frame Color White
- Height 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 19769
- Zoro # G2751753
- UPC # 35255197694
- Country of Origin China
- Category Dry Erase Boards
Dimensions
Height | 18 in |
Width | 24 in |
Details
Item | Aluminum Frame Dry-erase Board |
Board Color | White |
Mounting/Mobility Type | Wall |
Board Frame Material | Aluminum |
Frame Color | White |
Includes | Aluminum Frame Dry-erase Board, Hanging Hardware |
Board Material | Melamine |
Features | Marker Tray, Write-on |
Assembly | Not Required |
Shape | Rectangle |
Description
Lorell Aluminum Frame Dry erase Board
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Pen, Gel, G2, Bold, Red, PK12 (31258)
- BROTHER Adhesive TZ Tape (R) Cartridge 15/16"x26-1/5ft., Black/Yellow (TZe651)
- ZORO SELECT Blank Dot Label Pink 1/2", Pk1000 (3VCL7)
- PARTNERS BRAND Shipping Tags, Pre-Wired, 13 Pt., 6 1/4" x 3 1/8", Manila, 1000/Case (G10083)
- LORELL 36 x 36 in. DIY Frameless Magnetic Glass Board, White (LLR18324)
- LORELL Markerboard, Melamine Surface, 8-1/2"x11", White (LLR75620)
- LORELL Laminate Dry Erase Board, Aluminum Frame (LLR55650)
- LORELL Magnetic Dry Erase Calendar Board (LLR52503)
- LORELL Aluminum Frame Dry erase Board (19770)
- LORELL Markerboards, Melamine Surface, 8-1/2"x11", 6/BD, White (LLR75620BD)
- MASTERVISION 23-39/64"x35-13/32" Melamine Whiteboard, Aluminum Frame (MA0312170MV)
- Lorell Dry Erase Boards