Shop All Bulletin Boards
Lorell
Aluminum Frame Cork Board 24" Height x 36" Width Cork Surface
Mfr # 19764
Zoro # G2753327
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 36 in
- Board Material Cork
- Frame Color Brown
- Frame Material Aluminum
- Includes Aluminum Frame Cork Board, Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 19764
- Zoro # G2753327
- UPC # 35255197649
- Country of Origin China
- Category Bulletin Boards
Dimensions
Width | 36 in |
Overall Height | 24 in |
Details
Board Material | Cork |
Frame Color | Brown |
Frame Material | Aluminum |
Includes | Aluminum Frame Cork Board, Mounting Hardware |
Type | Bulletin Board |
Features | Long Lasting, Warp Resistant |
Item | Aluminum Frame Cork Board |
Backing Material | Fiberboard |
Frame Thickness | 1/2 in |
Description
Lorell Aluminum Frame Cork Board 24" Height x 36" Width Cork Surface
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 12 x 8 x 30'' - 1 Mil Gusseted Poly Bags, 500PK (S-7498)
- LEARNING RESOURCES Pan Balance Jr. (0898)
- SHERPA Wall Ref Sys, 10 Panels, Assorted Colors (554100)
- ZORO SELECT Box Hanging File Folders 8-1/2" x 14", 2" Expansion, Standard Green, Pk25 (UNV14152)
- LORELL Aluminum Frame Cork Board 18" Height x 24" Width Cork Surface (19763)
- LORELL Cork Bulletin Bars, 24", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49533BD)
- LORELL Cork Bulletin Bars, 18", Self-Sealing Strip, 3/BD, Aluminum PK (LLR49532BD)
- LORELL Do-it-Yourself Frameless Corkboard (LLR18325)
- LORELL Natural Cork Rolls, Brown Cork Surface (LLR84173)
- LORELL Combination Bulletin/Dry-Erase Board (LLR19290)
- GLOBAL INDUSTRIAL Fabric Mesh Bulletin Board, 72inW x 48inH, Gray (695878GY)
- Lorell Bulletin Boards