Shop All Room Dividers
Lorell
Adaptable Panel Legs 18.8" Width x 2" Depth x 71" Height Silver, PK2
Mfr # 90271
Zoro # G2754334
product price: $153.99
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 71 in
- Type Adaptable Panel Leg
- Overall Depth 2 in
- Color Silver
- Overall Width 18.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90271
- Zoro # G2754334
- UPC # 35255902717
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 71 in |
Overall Depth | 2 in |
Overall Width | 18.8 in |
Details
Item | Adaptable Panel Legs |
Type | Adaptable Panel Leg |
Color | Silver |
Features | Caster |
Material | Aluminum |
Assembly | Not Required |
Description
Lorell Adaptable Panel Legs 18.8" Width x 2" Depth x 71" Height Silver, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Black (I 7634)
- BOSS Mesh Drafting Stool W/ Adjustable Arms (B16216)
- HIRSH 30 in W SOHO Lateral, Black (24081)
- ACHIM IMPORTING Achim SPPN63BK06 Spectrum Rod Pocket Window Curtain Panel - 50 x 63 in. - Black & Silver (SPPN63BK06)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- LORELL Gray Fabric Panel (90268)
- LORELL PANEL, FABRIC, 72X48 (LLR90251)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- SCREENFLEX Partition, 20 Ft 5 In W x 6 Ft H, Gray (CFSL6011-DG)
- Lorell Room Dividers