Shop All Room Dividers
Lorell
Adaptable Panel Legs 18.8" Width x 2" Depth x 48.8" Height, PK2
Mfr # 90272
Zoro # G2754772
product price: $145.99
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 48.8 in
- Type Adaptable Panel Leg
- Overall Depth 2 in
- Color Silver
- Overall Width 18.8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90272
- Zoro # G2754772
- UPC # 35255902724
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 48.8 in |
Overall Depth | 2 in |
Overall Width | 18.8 in |
Details
Item | Adaptable Panel Legs |
Type | Adaptable Panel Leg |
Color | Silver |
Features | Caster |
Material | Aluminum |
Assembly | Not Required |
Description
Lorell Adaptable Panel Legs 18.8" Width x 2" Depth x 48.8" Height, PK2
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Chair Mat w/Lip, 45"x53", Clear (MAT-CM11233FD-GG)
- MEDMATTRESS.COM Waterproof Zippered Nylon Mattress Cover 38" x 80" x 6" (MM-38806-N-CVR)
- WHIRLPOOL Stove Anti Tip Bracket (3801F656-51)
- LUXOR Adjust-Height Steel AV Cart, Pullout Keyboard Tray, Cabinet, Drop Leaf (AVJ42KBCDL)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- LORELL Straight Panel Connectors, Aluminum, PK2 (LLR90259)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- VERSARE Room Divider 360 Folding Portable Partition 8'6" x 7'6" Charcoal Gray Fabric (1190307)
- Lorell Room Dividers