Shop All Room Dividers
Lorell
Adaptable Panel Dividers, Aluminum, Walnut
Mfr # 90276
Zoro # G2755007
product price: $35.89
/ea
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Type Partition
- Overall Depth 37 in
- Color Walnut
- Overall Width 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90276
- Zoro # G2755007
- UPC # 35255902762
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 2 in |
Overall Depth | 37 in |
Overall Width | 24 in |
Details
Item | Adaptable Panel Dividers |
Type | Partition |
Color | Walnut |
Material | Aluminum |
Assembly | Not Required |
Standards | ANSI/BIFMA |
Description
Lorell Adaptable Panel Dividers, Aluminum, Walnut
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURANCE Endurance Bed, Midnight Blue, 15 in H (7500MB)
- BLUE RIDGE ERGONOMICS Desk Chair, 17" to 22" Height, No Arms, Black; Blue (BR-TPDHCH-RG-A0-RG)
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 63/64", PK10 (CTB 20B/W)
- OSBORNE WOOD PRODUCTS 17 x 1 3/4 Curved Chair Leg in Red Oak (6200O)
- LORELL Panel ShelfMetal60" (LLR90263)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- LORELL Adaptable Panel Dividers, Aluminum, Acrylic, Clear (90278)
- LORELL Gray Fabric Panel (90268)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- GLOBAL INDUSTRIAL Office Partition Panel, 36-1/4W x 60H, Tan (238635TN)
- Lorell Room Dividers