Shop All Room Dividers
Lorell
Adaptable Panel Dividers, Aluminum, Acrylic, White
Mfr # 90279
Zoro # G2752374
product price: $72.15
/ea
$72.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Type Panel
- Overall Depth 37 in
- Overall Width 24 in
- Assembly Not Required
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90279
- Zoro # G2752374
- UPC # 35255902793
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 2 in |
Overall Depth | 37 in |
Overall Width | 24 in |
Details
Item | Adaptable Panel Dividers |
Type | Panel |
Color | White |
Assembly | Not Required |
Standards | ANSI/BIFMA |
Material | Aluminum, Acrylic |
Shape | Rectangle |
Description
Lorell Adaptable Panel Dividers, Aluminum, Acrylic, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART Carolyn Mock 'Quail On A Post' Canvas Art, 14x19 (WAG03714-C1419GG)
- REGISTRY Clock Radio, Reg, 4.5x3.5x7.5, (R-1695USB)
- INVISIDOOR Secret Book Latch for InvsiDoor Bookcase (ID.LATCH-BOOK.08)
- LANCASTER TABLE & SEATING Replacement Clamp for Blow Molded Tables - 2/Pack, 2PK (384LGCLAMP28)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- LORELL Panel ShelfMetal60" (LLR90263)
- LORELL Panel Connectors90-DegreeAlum, PK2 (LLR90260)
- LORELL Adaptable Panel Dividers, Aluminum, Walnut (90276)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- LORELL LEG, PANEL, 71H, 2PK (LLR90271)
- VERSARE Pre-Configured Hush Panel Cubicle (U Shape) 6' x 4' W/ Window Charcoal Gray Fabric (1861207)
- Lorell Room Dividers