Shop All Room Dividers
Lorell
Adaptable Panel Dividers, Aluminum, Acrylic, Clear
Mfr # 90278
Zoro # G2752365
product price: $70.89
/ea
$70.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2 in
- Type Panel
- Overall Depth 37 in
- Overall Width 24 in
- Material Acrylic, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 90278
- Zoro # G2752365
- UPC # 35255902786
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 2 in |
Overall Depth | 37 in |
Overall Width | 24 in |
Details
Item | Adaptable Panel Dividers |
Type | Panel |
Color | Frosted |
Material | Acrylic, Aluminum |
Assembly | Not Required |
Standards | ANSI/BIFMA |
Shape | Rectangle |
Description
Lorell Adaptable Panel Dividers, Aluminum, Acrylic, Clear
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Stack Armchair, Blk Frame Fnsh, Blk Vinyl (XU-60154-BK-VYL-GG)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- FLASH FURNITURE Computer Desk, 25-1/2" to 33" D, 55" W, 29-3/4" H, Frosted/White, Metal, Table Top: Glass (NAN-WK-017-GG)
- SKUTCHI DESIGNS 5Ft Slim Meeting Table, Electric And Data, Square Metal Base, 4 Person Oval Table, Maple (HAR-OVL-34x60-DOU-ELEC-XD08)
- LORELL PANEL, FABRIC, 72X48 (LLR90251)
- LORELL Single-Wide Panel Strip for Adaptable Panel System (90273)
- LORELL Panel Wall BracketsAluminum, PK2 (LLR90262)
- LORELL Vertical Panel Strip for Adaptable Panel System (90275)
- LORELL Panel FeetAluminum, PK2 (LLR90261)
- LORELL Gray Fabric Panel (90268)
- REGENCY Regency Privacy Divider for 71 in. Benching (BPD7116)
- Lorell Room Dividers