Shop All Anti-Fatigue Mats
Lorell
Active Antifatigue Mat, 21.60 in L x 2.40 in Thick
Mfr # 99537
Zoro # G2755996
original price:
$93.84
9% off
new price: $84.69
/ea
Free Shipping & Returns
$84.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mat Shape Rectangle
- Width 26.40 in
- Color Black
- Thickness 2.40 in
- Length 21.60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 99537
- Zoro # G2755996
- UPC # 35255995375
- Country of Origin China
- Category Anti-Fatigue Mats
Dimensions
Width | 26.40 in |
Length | 21.60 in |
Details
Mat Shape | Rectangle |
Color | Black |
Thickness | 2.40 in |
Item | Active Antifatigue Mat |
Application | Counter, Workstation |
Description
Lorell Active Antifatigue Mat
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Bifocal Reading Glasses, Diopter +2.0 (SF420AF)
- GERSON DUST MASK #1501 (BOX OF 50) (GE061501)
- PROPPER Coverall, Chest 39 to 40In., Freedom Green (F51154638840R)
- CONDOR Safety Glasses, Condor V, Scratch-Resistant, Wraparound, Frameless, Gray Frosted Temple, Gray Lens (1FYX8)
- CROWN MATTING TECHNOLOGIES Antifatigue Comfort Mat, Black/Yellow, 60 ft. L x (CK83836YB)
- HOMEDORA Homedora HD-JC2032-BLC-GRY 5 x 7 ft. Discount World Modern Jersey Collection Abstract Stylish Stain Resistant Floor Rug - Black & Gray (HD-JC2032-BLC-GRY)
- WEARWELL 5 ft. L x PVC Surface With Nitrile Infused Sponge, 15/16" Thick (414)
- NOTRAX 6 ft. L x Vinyl Surface With Dense Closed PVC Foam Base, 1" Thick (510S0046BL)
- NOTRAX 7 ft. L x Vinyl, 1" Thick (519S0037YB)
- CROWN MATTING TECHNOLOGIES Crown, Ribbed Vinyl Anti-Fatigue Mat, 24 X 36, Black (FL2436BK)
- NOTRAX 30 ft. L x PVC Foam, 1/2" Thick (419S0230BY)
- Lorell Floor Mats