Shop All File Cabinets
Lorell
4-Drawer Commercial-Grade Vertical File Cabinet, 15W x 22D x 52H, Black
Mfr # LLR42294
Zoro # G708610928
product price: $424.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$424.99
Free 30-Day Returns
Key Features
- Color Black
- Height 52 in
- Material Steel
- Overall Depth 22
- Width 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR42294
- Zoro # G708610928
- UPC # 35255422949
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 52 in |
Overall Depth | 22 |
Width | 15 in |
Details
Color | Black |
Material | Steel |
Description
Commercial-grade file cabinet provides quality storage for your letter-size filing needs. Ball-bearing slide suspension provides maximum drawer extension and smooth drawer performance. High-side drawers are ready to accept hanging file folders. Vertical file also features four drawers, a core-removable lock and follower wire, and meets ANSI/BIFMA industry standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS 29" Chrome/Black Stool (B229-BK)
- OFFICESOURCE Storage & Wardrobe Cabinets Storage Cabinet (PL151CG)
- FLASH FURNITURE L Shaped Desk, 50" D, 87" W, 29-3/4" H, Teakwood, Laminate (NAN-WK-109-GG)
- BOSS Drafting Stool (B315-Be) W/Footring (B1615-BE)
- LORELL 15-1/2" W 2 Drawer Lorell Contemporary Furniture, Laminate, Mahogany (Cabinet), Silver (Handle) (LLR69605)
- LORELL 15" W 2 Drawer Ff Mobile Pedestal FileLetter20", Charcoal, Letter (LLR66910)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry (LLR69432)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- LORELL 15 x 27.8 x 20 in. Backpack Drawer Mobile Pedestal File Cabinet, White (LLR03103)
- HIRSH 15 in W 2 Drawer Pedestal Files, Black, Letter (21119)
- Lorell File Cabinets