Shop All File Cabinets
This Product is Discontinued
Lorell
30" W 3 Drawer Storage File, Medium Tone, A4/Legal/Letter (Discontinued)
Mfr # 60934
Zoro # G7488490
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Medium Tone
- File Size A4/Legal/Letter
- Height 28"
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 60934
- Zoro # G7488490
- UPC # 035255609340
- Country of Origin United States
- Category File Cabinets
Dimensions
File Size | A4/Legal/Letter |
Height | 28" |
Width | 30" |
Depth | 18.6" |
Details
Color | Medium Tone |
Material | Steel |
Number of Drawers | 3 |
Type | File, Box |
Finish | Baked Enamel |
File Cabinet Type | Lateral |
Series | Fortress |
Item | Storage File |
For Use With | File Storage |
Features | Adjustable Glide, Cable Management, Glide Suspension, Durable, Interlocking, Grommet, Magnetic Label Holder, Hanging Rail, Reinforced Base |
Green Certification or Other Recognition | Greenguard Certified |
Assembly | No |
Assembled/Unassembled | Unassembled |
Recycled Content | 0.28 |
Drawer Type | Box;File |
Description
File,Lateral,30 In.,Psc,Bn
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.