Shop All General Purpose Metal Shelving
Lorell
3,200 lb Capacity Riveted Steel Shelving Recycled
Mfr # 59703
Zoro # G2754264
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Overall Height 72"
- Overall Depth 24"
- Overall Width 48"
- No. of Shelves 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 59703
- Zoro # G2754264
- UPC # 35255597036
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72" |
Overall Depth | 24" |
Overall Width | 48" |
Details
Item | 3,200 lb Capacity Riveted Steel Shelving |
Finish | Powder Coated |
No. of Shelves | 5 |
Shelving Type | Storage Rack |
Color | Black |
Load Capacity | 3200 lb |
Series | Iron Horse |
Shelving Material | Steel; Laminate |
Description
Lorell 3,200 lb Capacity Riveted Steel Shelving Recycled
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITON PRODUCTS 31 In. W x 5/8 In. H x 14-1/2 In. D Gray Epoxy Coated Steel Wire Shelf with Lock-On Hanging Brackets (1720)
- TENNSCO Drawer, 8-1/4" H x 15" W x 18" D, Sand (WBD-1-Sand)
- SAFCO Single-Tier, Three-Column Locker, 36" W, 78" H, Two-Tone Gray (5525GR)
- ZORO SELECT Wire Shelving Unit, 18"D x 36"W x 63"H, 5 Shelves, Chrome (32V394)
- LORELL Narrow Steel Shelving 60" Height x 30" Width x 12" Depth (66964)
- LORELL 2,300 lb Capacity Riveted Steel Shelving Recycled (59697)
- LORELL Narrow Steel Shelving 30" Height x 30" Width x 12" Depth (66962)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59701)
- LORELL Narrow Steel Shelving 48" Height x 30" Width x 12" Depth (66963)
- LORELL 3,200 lb Capacity Riveted Steel Shelving Recycled (59700)
- HOMAK MANUFACTURING Homak Wall Cabinet GS00727021 2 Door With 2 Shelves (GS00727021)
- Lorell General Purpose Metal Shelving