Shop All Desks
Lorell
24" D X 48" W X 29-1/2" H, Walnut, 3mm PVC (Edge), Metal
Mfr # LLR34390
Zoro # G3441991
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Width 48"
- Overall Depth 24"
- Overall Height 29-1/2"
- Finish Laminate
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 48" |
Overall Depth | 24" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Width | 48" |
Depth | 24" |
Details
Item | Desk |
Finish | Laminate |
Color | Walnut |
Material | 3mm PVC (Edge), Metal |
Series | Essentials |
For Use With | Office |
Assembly | Assembly Required |
Standards | Greenguard Certified |
Features | Lockable, Adjustable Glide, Floor Glide |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSARE Room Divider 360 Folding Portable Partition 14' x 7'6" Blue Spruce Fabric (1190941)
- BAXTON STUDIO Dark Brown Full Leather Small Storage Cube Ottoman (A-1957)
- ZORO SELECT Shower Curtain, vinyl, White, 36 in W, 72 in L (4EEX9)
- ELECTRI-CABLE ASSEMBLIES Interion® Multi Circuit Starter Cable - 144" (84 SB2-144")
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL Lorell® Wood Desk - 66.1" x 29.5" x 30" Desk - Walnut - Chateau Series (34303)
- LORELL Storage Rack, 15.8 in D X 31.5 in W X 18.1 in H, Walnut, Laminate (90280)
- LORELL 23.6" D X 41.4" W X 30" H, Mahogany, P2 Particleboard (LLR34324)
- LORELL 15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- LORELL Lorell Fortress Steel Teachers Desk - 48" x 30" - White/Platinum (LLR66940)
- OFFICESOURCE 71.00'' W X 29.50" H, Espresso (SGLHDPL105ES)
- Lorell Desks