Shop All Desks
Lorell
23.6" D X 41.4" W X 30" H, Mahogany, P2 Particleboard
Mfr # LLR34324
Zoro # G3441781
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41.4"
- Overall Depth 23.6"
- Overall Height 30"
- Finish Laminate
- Material P2 Particleboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.4" |
Overall Depth | 23.6" |
Overall Height | 30" |
Depth | 23.6" |
Width | 41.4" |
Height | 30" |
Details
Item | Bridge |
Finish | Laminate |
Color | Mahogany |
Material | P2 Particleboard |
For Use With | Office |
Series | Chateau |
Assembly | Assembly Required |
Edge Type | Reeded |
Features | Durable, Modesty Panel, Cord Management, Grommet |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 7.5" H, Black (J75MB50 BC)
- DESIGN TOSCANO Alaskan Moose Trophy Wall Sculpture (HF317292)
- BESTAR U Shaped Desk, 95-1/2" D, 66" W, 66-1/2" H, White Chocolate (46410-31)
- KENNEY MFG No Tools Shower Curtain Rod, 42-72", White (KN609C/10V1H)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- LORELL 15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel (LLR69993)
- LORELL Pedestal Desk, 15.5" D X 15.5" W X 18.9" H, Walnut, PVC (Edge), Steel (Slide) (LLR69987)
- LORELL Storage Rack, 15.8 in D X 31.5 in W X 18.1 in H, Walnut, Laminate (90280)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL Lorell® Wood Desk - 66.1" x 29.5" x 30" Desk - Walnut - Chateau Series (34303)
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 48"L, Work, Metal, White (I 7149)
- Lorell Desks