Shop All Desks
Lorell
23.6" D, 41.6" W, 29-1/2" H, Mahogany, 3mm PVC (Edge)
Mfr # LLR69391
Zoro # G3442070
product price: $93.85
/ea
Free Shipping & Returns
$93.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 41.6"
- Overall Depth 23.6"
- Overall Height 29-1/2"
- Finish Laminate
- Color Mahogany
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Width | 41.6" |
Overall Depth | 23.6" |
Overall Height | 29-1/2" |
Width | 41.6" |
Depth | 23.6" |
Height | 29-1/2" |
Details
Item | Bridge |
Finish | Laminate |
Color | Mahogany |
Material | 3mm PVC (Edge) |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Square Lorell Mahogany Finish Solid Wood Corner Table, 26.2 W, 26.2 L, 29.5 H, Birch Top, Mahogany (LLR59543)
- VOLLRATH Disher Spring (23612-1)
- HOOKLESS Shower Curtain, Plastic, Black, White, 71 in W, 74 in L (HBH40MYS0110SL74)
- GLARO Umbrella Bags, PK100 (UB100)
- LORELL Desk Shell, Rectangular, 48"x24"x29-1/2", Weathered Charcoal (LLR69549)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL Lorell® Wood Desk Shell - 59" x 29.5" x 29.5" - Walnut - Essentials Series (69968)
- LORELL Lorell Fortress Steel Teachers Desk - 48" x 30" - White/Platinum (LLR66940)
- LORELL SOHO Table Desk Finish: Walnut, Powder Coated Base (97617)
- LORELL 23.6" D, 41.4" W, 30" H, Mahogany, P2 Particleboard (LLR34324)
- INTERNATIONAL CONCEPTS 30 W, 12 H, Unfinished, Hardwood (OF-65H)
- Lorell Desks