Shop All Desks
This Product is Discontinued
Lorell
23.6" D, 41.38" W, 29-1/2" H, Mahogany (Discontinued)
Mfr # LLR48085
Zoro # G3447451
Free Shipping & Returns
This Product is Discontinued
Key Features
- Overall Width 41.38"
- Overall Depth 23.6"
- Overall Height 29-1/2"
- Color Mahogany
- Number of Shelves 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 41.38" |
Overall Depth | 23.6" |
Overall Height | 29-1/2" |
Height | 29-1/2" |
Depth | 23.63" |
Width | 41.38" |
Details
Item | Computer Workstation |
Color | Mahogany |
Number of Shelves | 1 |
Includes | (4) Casters |
Description
Lorell Workstations
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.