Shop All Residential Fans
Lorell
16" Wall Mount Fan, Oscillating, 3 Speeds, White
Mfr # LLR49256
Zoro # G3444548
original price:
$63.65
9% off
new price: $57.55
/ea
$57.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 16"
- Height 18-1/2"
- Width 9.3"
- Oscillating / Non-Oscillating Oscillating
- Number of Speeds 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR49256
- Zoro # G3444548
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 16" |
Height | 18-1/2" |
Width | 9.3" |
Depth | 18.1" |
Details
Item | Wall Mount Fan |
Oscillating / Non-Oscillating | Oscillating |
Number of Speeds | 3 |
Color | White |
Fan Item | Wall Mount Fan |
Includes Remote Control | No |
Description
Lorell Fan
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 30 in Backdraft Damper / Wall Shutter, 30-1/2 in x 30-1/2 in (4FZJ9)
- MARS Air Curtain, Low Profile, Heated (LPV272-1EEI-OB)
- MCDONNELL & MILLER S.S. Paddle Kit Fs4 - 15Ss, Mm310451 (310451)
- HYDROLEVEL Fs200 General Purpose Liquid (FS200)
- LORELL 6" Portable Clip Fan, 2 Speeds, Light Gray (LLR44552)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- LORELL 152.4mm Portable Clip Fan, White (44552BD)
- LORELL Tower Fan (00075)
- LORELL 3-speed Box Fan (00301)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- TREVA/O2COOL Compact Fan, 10" dia. Blade, 2 Speed, Watts: 13 (FD10006AU)
- Lorell Residential Fans