Shop All File Cabinets
This Product is Discontinued
Lorell
15.8" W Ped, Box, File, Mobile, Mah, Mahogany (Discontinued)
Mfr # 16216
Zoro # G7874452
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Mahogany
- Height 22.9"
- Type Pedestal
- Width 15.8"
- Depth 19.9"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 16216
- Zoro # G7874452
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 22.9" |
Width | 15.8" |
Depth | 19.9" |
Overall Width | 15.8" |
Details
Color | Mahogany |
Type | Pedestal |
Finish | Laminate |
Series | Relevance Series |
Item | Ped,Box,File,Mobile,Mah |
Description
Ped,Box,File,Mobile,Mah
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.