Shop All Residential Fans
Lorell
152.4mm Portable Clip Fan, White
Mfr # 44552BD
Zoro # G7486838
$60.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 152.4mm
- Height 9-1/2"
- Width 7.9"
- Color White
- Cord Length 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # 44552BD
- Zoro # G7486838
- Country of Origin China
- Category Residential Fans
Dimensions
Blade Dia. | 152.4mm |
Height | 9-1/2" |
Width | 7.9" |
Cord Length | 5 ft |
Depth | 6" |
Details
Item | Portable Clip Fan |
Color | White |
Description
Fan,Clip-On,6 In.,PK2, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOOTEATER Chimney Cleaning System (RCH205)
- HONEYWELL Ml7984A4009 24V Modulating (ML7984A400)
- AIR HANDLER 36 in x 85 ft x 1 in Fiberglass Air Filter Roll MERV 7, Blue/White (2JUJ1)
- PARKER VIRGINIA Cleaner, Cell (ECC)
- LORELL USB-powered Personal Fan (LLR18474)
- LORELL Pedestal Fan (00074)
- LORELL USB Personal Fan 127 mm Diameter White (44565)
- LORELL White Fan, Box, White (44575)
- LORELL USB Personal Fan 127 mm Diameter Black (44564)
- LORELL 6" Portable Clip Fan, 2 Speeds, Light Gray (LLR44552)
- LASKO 52" Oscillating Pedestal Fan, 2535 (2535)
- Lorell Residential Fans