Shop All Desks
Lorell
15.1" D X 25.6" W X 3.6" H, Walnut, MFC, PVC, Steel
Mfr # LLR69993
Zoro # G3442579
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25.6"
- Overall Depth 15.1"
- Overall Height 3.6"
- Finish Laminate
- Color Walnut
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Width | 25.6" |
Overall Depth | 15.1" |
Overall Height | 3.6" |
Width | 25.6" |
Depth | 15.1" |
Height | 3.6" |
Length | 28.4" |
Details
Item | Universal Center Drawer |
Finish | Laminate |
Color | Walnut |
Material | MFC, PVC, Steel |
Assembly | No |
For Use With | Lorell Essentials Series Desk |
Series | Essentials |
Features | Durable |
Description
Lorell Contemporary Furniture,Laminate
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Haines Modern and Contemporary Walnut Brown Finished Wood King Size Platform Bed (184-11053-Zoro)
- FLASH FURNITURE Round Walnut End Table with Matte Black Frame (NAN-JH-1787ET-WAL-BK-GG)
- HOLLAND BAR STOOL CO 25" Swivel Counter Stool, Pewter Finish, Graph Seat (82025PW020)
- HIRSH Office Desk, 24" D X 45" W X 29-1/2" H (22200)
- LORELL CREDENZA, LEFT, 24X72, ES (LLRPC2472LES)
- LORELL Storage Rack, 15.8 in D X 31.5 in W X 18.1 in H, Walnut, Laminate (90280)
- LORELL 48 x 30 in. Fortress Series Right Pedestal Desk (LLR66907)
- LORELL 23.6" D X 41.4" W X 30" H, Mahogany, P2 Particleboard (LLR34324)
- LORELL 24" D X 48" W X 29-1/2" H, Walnut, 3mm PVC (Edge), Metal (LLR34390)
- LORELL Lorell® Essentials Series Laminate Storage Cabinet, 22"D x 35-1/2"W x 29-1/2"H, Mahogany (69612)
- WE'RE IT 30 W X 46.25 H, Brushed Silver, Laminate wood, metal (VL22BS6030-WNB)
- Lorell Desks