Shop All File Cabinets
Lorell
15" W Lorell Mobile Pedestal, Putty
Mfr # LLR49520
Zoro # G3446167
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Putty
- Height 27.8"
- Material Steel
- Type File Cabinet
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR49520
- Zoro # G3446167
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27.8" |
Width | 15" |
Depth | 20" |
Overall Width | 15" |
Details
Color | Putty |
Material | Steel |
Type | File Cabinet |
Series | Fortress |
Item | Lorell Mobile Pedestal |
Includes | Mobile File PedestalLock |
Assembly | No |
Green Certification or Other Recognition | Greenguard Certified |
For Use With | File Storage, Office |
Features | Recessed Handle, Ball-bearing Suspension, Security Lock |
Recycled Content | 0.28 |
Description
Lorell Mobile Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Round Stool with Backrest, Height 24" to 33"Black (5NWH5)
- FLASH FURNITURE Non-Slip Cushion Rug Pad for 8'x10' Area Rugs (AF-A110810F-810-GR-GG)
- ZORO SELECT Medical Stool, 39-1/2" H., Steel (453D93)
- KEYSTONE FABRICS Exterior Sun Shade, Caribbean, 96inW, Motor (E80.88.50)
- LORELL 15-1/2" W 2 Drawer Lorell Contemporary Furniture, Laminate, Mahogany (Cabinet), Silver (Handle) (LLR69605)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LORELL 15" W 2 Drawer Premium Mobile Bf Pedestal File, Charcoal, Charcoal (LLR79134)
- LORELL 15" W Lorell Metal Vertical File, Light Gray (LLR42292)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- HIRSH 30" W 3 Drawer Lateral File Cabinet, Black, Letter (14974)
- Lorell File Cabinets