Shop All File Cabinets
Lorell
15" W Lorell Mobile Pedestal, Black
Mfr # LLR49530
Zoro # G3446149
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 27.8"
- Material Steel
- Type File Cabinet
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR49530
- Zoro # G3446149
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 27.8" |
Width | 15" |
Overall Width | 15" |
Details
Color | Black |
Material | Steel |
Type | File Cabinet |
Item | Lorell Mobile Pedestal |
Description
Lorell Mobile Pedestal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASTON & ARDEN Beach Towels Navy/Red ( 1 Each) (BT-PINSTR-25NR)
- ALATERRE FURNITURE Shaker Cottage Storage Cabinet Bench, Cherry (ASCA0560)
- KENNEY MFG Fabric Shower Curtain Liner, 70" W x 72" H, White (KN61253)
- HON Mod Desk Shell, 66" x 30" x 29", Traditional Mahogany (HONLDS6630LT1)
- LORELL 15" W 2 Drawer Lorell Metal Vertical File, Putty (LLR60655)
- LORELL Relevance Walnut Laminate Mobile Pedestal (16230)
- LORELL 15-1/2" W 2 Drawer Lorell Contemporary Furniture, Laminate, Mahogany (Cabinet), Silver (Handle) (LLR69605)
- LORELL Lateral File Front-To-Back Rail Kit, PK4, Black, Letter/Legal (LLR60565)
- LORELL 15" W 2 Drawer Premium Mobile Bf Pedestal File, Charcoal, Charcoal (LLR79134)
- LORELL Lateral File Divider KitBlack, PK10, Black, Letter/Legal (LLR60564)
- FLASH FURNITURE 3-Drawer Filing Cabinet, White (HZ-CHPL-01-W-GG)
- Lorell File Cabinets