Shop All File Cabinets
Lorell
15" W Lorell Metal Vertical File, Light Gray
Mfr # LLR42292
Zoro # G3445421
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 28.4"
- Material Metal
- Type File Cabinet
- Width 15"
- Overall Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR42292
- Zoro # G3445421
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 28.4" |
Width | 15" |
Overall Width | 15" |
Details
Color | Light Gray |
Material | Metal |
Type | File Cabinet |
Item | Lorell Metal Vertical File |
Description
Lorell Metal Vertical File
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODEN MALLET 10 Pocket Free Standing Oak Display Medium Oak (MR10-FSMO)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- NEXT INNOVATIONS Monarch Butterfly Metal Wall Art (101410015-MONARCH)
- FLASH FURNITURE Rectangle Wh 30X60 Plastic Fold Table, 30" W, 60" L, 29" H, Plastic Top, White (DAD-YCZ-152-GG)
- LORELL Relevance Walnut Laminate Mobile Pedestal (16230)
- LORELL 15" W Lorell Metal Vertical File, Black (LLR60653)
- LORELL 15" W 2 Drawer Lorell Metal Vertical File, Putty (LLR60655)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry (LLR69432)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- HIRSH INDUSTRIES 36 in W 4 Drawer File Cabinets, Charcoal, Legal; Letter; A4 (16067)
- Lorell File Cabinets