Shop All File Cabinets
Lorell
15" W Lorell Metal Vertical File, Black
Mfr # LLR60653
Zoro # G3445491
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 28.4"
- Material Steel
- Type File Cabinet
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60653
- Zoro # G3445491
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 28.4" |
Width | 15" |
Overall Width | 15" |
Details
Color | Black |
Material | Steel |
Type | File Cabinet |
Item | Lorell Metal Vertical File |
Description
Lorell Metal Vertical File
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS OFFICE PRODUCTS Office Style Mesh Back 4Leg Guest Chair with Flex Back (B6889-BK)
- FLASH FURNITURE Advantage Mahogany Resin Chiavari Chair (RSCHI-M)
- GLOBAL INDUSTRIAL Projector Presentation Cart - Gray & Black (250765GY)
- KENSINGTON Footrest, 17-3/4" x 14x3", Plastic Gray (K56152US)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- LORELL 15 x 27.8 x 20 in. Backpack Drawer Mobile Pedestal File Cabinet, White (LLR03103)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry (LLR69432)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69398)
- ALERA 14.96 in W 2 Drawer File Cabinets, Light Gray (ALEPBBFLG)
- Lorell File Cabinets