Shop All File Cabinets
This Product is Discontinued
Lorell
15" W Commercial-Grade Vertical File, Letter, Black, Letter (Discontinued)
Mfr # LLR42291
Zoro # G3426363
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- File Size Letter
- Height 28.4"
- Type File Cabinet
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR42291
- Zoro # G3426363
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 28.4" |
Width | 15" |
Overall Width | 15" |
Details
Color | Black |
Type | File Cabinet |
Item | Commercial-Grade Vertical File,Letter |
Description
Commercial-Grade Vertical File,Letter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.