Shop All File Cabinets
This Product is Discontinued
Lorell
15" W 5 Drawer File Cabinet, Black, Letter (Discontinued)
Mfr # 48498
Zoro # G7490152
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- File Size Letter
- Height 61"
- Material Steel
- Number of Drawers 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # 48498
- Zoro # G7490152
- UPC # 035255484985
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 61" |
Width | 15" |
Depth | 26-1/2" |
Details
Color | Black |
Material | Steel |
Number of Drawers | 5 |
File Cabinet Type | Vertical |
Series | Fortress |
Item | File Cabinet |
Assembled/Unassembled | Unassembled |
Description
File,Vrt,5 Drwr,26.5 In.,Ltr,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.