Shop All File Cabinets
Lorell
15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter
Mfr # LLR79135
Zoro # G3449910
Free Shipping & Returns
$252.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Platinum
- File Size Letter
- Height 27.8"
- Material Steel
- Number of Drawers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lorell
- MFR # LLR79135
- Zoro # G3449910
- Country of Origin Mexico
- Category File Cabinets
Dimensions
File Size | Letter |
Height | 27.8" |
Width | 15" |
Depth | 19.9" |
Overall Width | 15" |
Details
Color | Platinum |
Material | Steel |
Number of Drawers | 3 |
Type | File Cabinet |
Finish | Platinum |
Series | Fortress |
Item | Mobile Bbf Pedestal File ,Letter,20" |
Green Certification or Other Recognition | Greenguard Certified, GREENGUARD Gold |
For Use With | File |
Assembly | No |
Features | Ball-bearing Suspension, Drawer Extension, Recessed Drawer, Durable |
Recycled Content | 0.28 |
Description
Mobile Bbf Pedestal File ,Letter,20 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANHATTAN COMFORT DUMBO 10-Drawer Double Tall Dresser in Midnight Blue (DR004-MB)
- FASTCAP Stealth 16 in. Black Countertop SpeedBrace (FC.SB-16STEALTHBL)
- KEYSTONE FABRICS Exterior Sun Shade, Kona, 96 in. W, Motor (E80.88.60)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Grey Smoke (KN67245)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- LORELL Pedestal, Mobile, B/B/F, 16"x22"x28-1/4", Weathered Charcoal (LLR69560)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49525)
- LORELL Lorell 3-Drawer Mobile File Pedestal, LLR49521, 15"W x 19-7/8"D x 27-3/4"H, Black (LLR49521)
- LORELL 15" W Lorell Mobile Pedestal, Putty (LLR49520)
- TENNSCO 15" W 8 Drawer Light Gray (CF-846LGY)
- Lorell File Cabinets