Shop All File Cabinets
Lorell
15" W 2 Drawer Premium Mobile Bf Pedestal File, Charcoal, Charcoal
Mfr # LLR79134
Zoro # G3453252
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Charcoal
- Height 23.8"
- Number of Drawers 2
- Type File Cabinet
- Width 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR79134
- Zoro # G3453252
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 23.8" |
Width | 15" |
Depth | 19.9" |
Overall Width | 15" |
Details
Color | Charcoal |
Number of Drawers | 2 |
Type | File Cabinet |
Finish | Charcoal |
Series | Kingsley |
Item | Premium Mobile Bf Pedestal File,Charcoal |
Green Certification or Other Recognition | Greenguard Certified, GREENGUARD Gold |
Assembly | No |
Features | Drawer Extension, Durable, Pencil Tray, Ball-bearing Suspension |
Recycled Content | 0.28 |
Description
Premium Mobile Bf Pedestal File,Charcoal
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON Arms, Adjustable Height, Bk, PK2 (5795T)
- PIPSQUEAK PRODUCTIONS Pipsqueak Productions C805 Holiday Boxed Cards- Scottish Terriers (C805)
- BLUE RIDGE ERGONOMICS High Bench Chair, Vinyl, 26" to 35" Height, No Arms, Imperial Blue (BR-VHBCH-MB-RG-T1-A0-CF-RC-8582)
- ALCO Arm Pad, Dark Blue, PR (66055BK-A4)
- LORELL 15" W 2 Drawer Lorell Metal Vertical File, Putty (LLR60655)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- LORELL 15" W Lorell Mobile Pedestal, Putty (LLR49520)
- LORELL 15" W 3 Drawer Mobile Bbf Pedestal File , Letter, 20", Platinum, Letter (LLR79135)
- LORELL 15-1/2" W 3 Drawer Lorell Contemporary Furniture, Laminate, Cherry (Cabinet), Silver (Handle) (LLR69604)
- LORELL 15" W Lorell Mobile Pedestal, Light Gray (LLR49522)
- HON 15 in W 3 Drawer File Cabinets, Charcoal, Letter (H33723R.L.S)
- Lorell File Cabinets