Shop All File Cabinets
Lorell
15" W 2 Drawer Lorell Metal Vertical File, Putty
Mfr # LLR60655
Zoro # G3445762
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Putty
- Height 28.4"
- Material Steel
- Number of Drawers 2
- Type File Cabinet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lorell
- MFR # LLR60655
- Zoro # G3445762
- Country of Origin Mexico
- Category File Cabinets
Dimensions
Height | 28.4" |
Width | 15" |
Depth | 25" |
Overall Width | 15" |
Details
Color | Putty |
Material | Steel |
Number of Drawers | 2 |
Type | File Cabinet |
Item | Lorell Metal Vertical File |
Assembly | No |
For Use With | File Storage |
Green Certification or Other Recognition | ANSI/BIFMA |
Features | Ball-bearing Suspension, Security Lock, Heavy Duty |
Recycled Content | 0.3 |
Description
Lorell Metal Vertical File
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG CAFE ROD 7/16"" 28-48 BRS (KN386/3)
- OFFICESOURCE Tre Collection Executive Mid Back Chair with Chrome Frame (50821KTABK)
- SUN ZERO Norwich Ivory Blackout Curtains 80 in. W X 84 in. L (AC-NORWICH84PRL)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 24" Cocktail Tables (CTC2624)
- LORELL 15 x 27.8 x 20 in. Backpack Drawer Mobile Pedestal File Cabinet, White (LLR03103)
- LORELL 15-1/2" W Lorell Contemporary Furniture, Laminate, Cherry (LLR69432)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49530)
- LORELL 15.8" W Lorell Contemporary Furniture, Laminate, Mahogany (LLR69395)
- LORELL Pedestal, Hanging, B/F, 16"x12"x28-1/4", Weathered Charcoal (LLR69562)
- LORELL 15" W Lorell Mobile Pedestal, Black (LLR49527)
- REGENCY 72 W Legacy Stand Up, Ash Grey (LSSCLF7223AG)
- Lorell File Cabinets